Buy more than* S$200* and get FREE SHIPPING

  • Screw Joint Reducing Elbow
  • Screw Joint Reducing Elbow
  • Screw Joint Reducing Elbow

Screw Joint Reducing Elbow TN-0322L

Item.#
08374965
Mfr.#
TN-0322L
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Water, air, oil
Dimension L1 (mm)
26
Nominal Diameter
R3/8-RC1/4
Weight (g)
50
Maximum Working Pressure (MPa)
14
Finishing Material
Brass
Dimension H (mm)
14
Dimensions L (mm)
25
TRUSCO Part Number
257-6724