Buy more than* S$200* and get FREE SHIPPING

  • Water-Resistance Polyurethane Tube

Water-Resistance Polyurethane Tube TEN-8-10 O

5.00 (1)
Item.#
08376277
Mfr.#
TEN-8-10 O
Package Qty.
1Roll
Ship pack of
1
31.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1330
Weight (g)
370
TRUSCO Part Number
231-6862
Inner Diameter x Outside Diameter (phi mm)
5.0x8
Operating temperature Limits
-5 to 60 degree C (compressed air) 0 to 40 degree C (water)
Material (Body)
Polyurethane
Color
Orange
Maximum Working Pressure
Compressed air 0.8MPa, Water 0.3MPa
Outside Diameter x Inside Diameter (phi mm)
8x5
Specification
Can be attached to the nut coupler. Confirm inner and outer diameters.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to repair the tire changer.
5
From Japan
On 2015-05-29 15:10:34
Tire changer has failed, was to estimate the repair to the manufacturer, because it was expensive or not be able to repair on your own, where I tried to, in a model and Notarou's products, was able to repair almost. Speaking of greed delivery time-consuming products, if you can ship next day because there was a little, I'm glad.
This review is about item#08376654.