Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube

Polyurethane Tube TEN-12-10 BK

5.00 (1)
Item.#
08376331
Mfr.#
TEN-12-10 BK
Package Qty.
1Roll
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Polyurethane
Color
Black
2014 TRUSCO Published Page
1-1330
Maximum Working Pressure
Compressed air 0.8MPa, Water 0.3MPa
Outside Diameter x Inside Diameter (phi mm)
12x8
Operating temperature Limits
-5 to 60 degree C (compressed air) 0 to 40 degree C (water)
Weight (g)
760
TRUSCO Part Number
231-7184
Minimum Bending Radius (mm)
28
Inner Diameter x Outside Diameter (phi mm)
8.0x12
Specification
Can be attached to the nut coupler. Confirm inner and outer diameters.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing tire changer.
5
From Japan
On 2015-05-29 15:10:34
When the tire changer broke down and estimated the repair to the maker, it was expensive, so I tried to repair it myself, I tried it, and it was almost repairable with the product of Mr. Notarou. If there is a desire to deliver the product, there was a little, so I am happy if it can be shipped the day.
This review is about item#08376654.