Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polyurethane Tube

Polyurethane Tube TEN-6-10 BK

5.00 (1)
Item.#
08376356
Mfr.#
TEN-6-10 BK
Package Qty.
1Roll
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Polyurethane
Weight (g)
190
TRUSCO Part Number
231-6587
Overall Length (m)
10
Maximum Working Pressure
Compressed air 0.8MPa, 0.3MPa water
Operating temperature Limits
-5 - 60 deg C (compressed air), 0 - 40 deg C (water)
Outside Diameter x Inside Diameter (phi mm)
6x4
Color
Black
Fluid
Compressed air, water
Minimum Bending Radius (mm)
12
Inner Diameter x Outside Diameter (phi mm)
4.0x6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing tire changer.
5
From Japan
On 2015-05-29 15:10:34
When the tire changer broke down and estimated the repair to the maker, it was expensive, so I tried to repair it myself, I tried it, and it was almost repairable with the product of Mr. Notarou. If there is a desire to deliver the product, there was a little, so I am happy if it can be shipped the day.
This review is about item#08376654.