Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Tube

Polyurethane Tube TEN-8-10 BK

5.00 (1)
Item.#
08376365
Mfr.#
TEN-8-10 BK
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (Body)
Polyurethane
Maximum Working Pressure
Compressed air 0.8MPa, 0.3MPa water
Outside Diameter x Inside Diameter (phi mm)
8x5
Color
Black
Fluid
Compressed air, water
Specification
Can be attached to the nut coupler. Confirm inner and outer diameters.
Minimum Bending Radius (mm)
15
Inner Diameter x Outside Diameter (phi mm)
5.0x8
Weight (g)
370
TRUSCO Part Number
231-6781
Overall Length (m)
10
Operating temperature Limits
-5 - 60 deg C (compressed air), 0 - 40 deg C (water)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing tire changer.
5
From Japan
On 2015-05-29 15:10:34
When the tire changer broke down and estimated the repair to the maker, it was expensive, so I tried to repair it myself, I tried it, and it was almost repairable with the product of Mr. Notarou. If there is a desire to deliver the product, there was a little, so I am happy if it can be shipped the day.
This review is about item#08376654.