Buy more than* S$200* and get FREE SHIPPING

  • Water-Resistance Polyurethane Tube

Water-Resistance Polyurethane Tube TEN-6-10 B

5.00 (1)
Item.#
08376401
Mfr.#
TEN-6-10 B
Package Qty.
1Roll
Ship pack of
1
19.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1330
Weight (g)
190
TRUSCO Part Number
231-6561
Maximum Working Pressure
Compressedair0.8MPa,0.3MPawater
Outside Diameter x Inside Diameter (phi mm)
6x4
Material (Body)
Polyurethane
Color
Blue
Fluid
Compressedairwater
Inner Diameter x Outside Diameter (phi mm)
4.0x6
Operating temperature Limits
-5 to 60degC(compressedair),0 to 40degC(water)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to repair the tire changer.
5
From Japan
On 2015-05-29 15:10:34
Tire changer has failed, was to estimate the repair to the manufacturer, because it was expensive or not be able to repair on your own, where I tried to, in a model and Notarou's products, was able to repair almost. Speaking of greed delivery time-consuming products, if you can ship next day because there was a little, I'm glad.
This review is about item#08376654.