Buy more than* S$200* and get FREE SHIPPING

  • TEN Polyurethane Tube

TEN Polyurethane Tube TEN-12-10 TM

Item.#
08376462
Mfr.#
TEN-12-10 TM
Package Qty.
1Roll
Ship pack of
1
58.21 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1330
Maximum Working Pressure
Compressedair0.8MPa,0.3MPawater
Operating temperature Limits
-5 to 60degC(compressedair),0 to 40degC(water)
TRUSCO Part Number
231-7303
Inner Diameter x Outside Diameter (phi mm)
8.0x12
Weight (g)
760
Specification
Can be attached to the nut coupler. Confirm inner and outer diameters.
Fluid
Compressedairwater
Overall Length (m)
10
Material (Body)
Polyurethane
Minimum Bending Radius (mm)
28
Outside Diameter x Inside Diameter (phi mm)
12x8
Color
Transparency