Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Tube

Polyurethane Tube TEN-10-10 CBL

5.00 (1)
Item.#
08376487
Mfr.#
TEN-10-10 CBL
Package Qty.
1Roll
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Polyurethane
Color
Clear Blue
Fluid
Compressed air, water
Minimum Bending Radius (mm)
25
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Operating temperature Limits
-5 - 60 deg C (compressed air), 0 - 40 deg C (water)
Weight (g)
550
TRUSCO Part Number
231-7001
Overall Length (m)
10
Maximum Working Pressure
Compressed air 0.8MPa, 0.3MPa water
Outside Diameter x Inside Diameter (phi mm)
10x6.5
Specification
Can be attached to the nut coupler. Confirm inner and outer diameters.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing tire changer.
5
From Japan
On 2015-05-29 15:10:34
When the tire changer broke down and estimated the repair to the maker, it was expensive, so I tried to repair it myself, I tried it, and it was almost repairable with the product of Mr. Notarou. If there is a desire to deliver the product, there was a little, so I am happy if it can be shipped the day.
This review is about item#08376654.