Buy more than* S$200* and get FREE SHIPPING

  • TE Touch Tube 10m Transparent Blue

TE Touch Tube 10m Transparent Blue TEN-4x2.5-10 CBL

Item.#
08376505
Mfr.#
TEN-4x2.5-10 CBL
Package Qty.
1Roll
Ship pack of
1
12.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
10
Minimum Bending Radius (mm)
5
Inner Diameter x Outside Diameter (phi mm)
2.5x4
Weight (g)
90
TRUSCO Part Number
231-7401
Fluid
Compressedairwater
Material (Body)
Polyurethane
Maximum Working Pressure
Compressedair0.8MPa,0.3MPawater
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Color
ClearBlue
2014 TRUSCO Published Page
1-1330
Operating temperature Limits
-5 to 60degC(compressedair),0 to 40degC(water)