Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Tube

Polyurethane Tube TEN-6-10 CBL

5.00 (1)
Item.#
08376514
Mfr.#
TEN-6-10 CBL
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Polyurethane
Maximum Working Pressure
Compressedair0.8MPa,0.3MPawater
Outside Diameter x Inside Diameter (phi mm)
6x4
Color
ClearBlue
Fluid
Compressedairwater
2014 TRUSCO Published Page
1-1330
Minimum Bending Radius (mm)
12
Inner Diameter x Outside Diameter (phi mm)
4.0x6
Weight (g)
190
TRUSCO Part Number
231-6609
Overall Length (m)
10
Operating temperature Limits
-5 to 60degC(compressedair),0 to 40degC(water)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing tire changer.
5
From Japan
On 2015-05-29 15:10:34
When the tire changer broke down and estimated the repair to the maker, it was expensive, so I tried to repair it myself, I tried it, and it was almost repairable with the product of Mr. Notarou. If there is a desire to deliver the product, there was a little, so I am happy if it can be shipped the day.
This review is about item#08376654.