Buy more than* S$200* and get FREE SHIPPING

  • TE Touch Tube 10m Transparent Blue

TE Touch Tube 10m Transparent Blue TEN-8-10 CBL

Item.#
08376523
Mfr.#
TEN-8-10 CBL
Package Qty.
1Roll
Ship pack of
1
31.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
10
Minimum Bending Radius (mm)
15
Inner Diameter x Outside Diameter (phi mm)
5.0x8
Weight (g)
370
TRUSCO Part Number
231-6803
Fluid
Compressedairwater
Operating temperature Limits
-5 to 60degC(compressedair),0 to 40degC(water)
Material (Body)
Polyurethane
Maximum Working Pressure
Compressedair0.8MPa,0.3MPawater
Outside Diameter x Inside Diameter (phi mm)
8x5
Color
ClearBlue
2014 TRUSCO Published Page
1-1330
Specification
Can be attached to the nut coupler. Confirm inner and outer diameters.