Buy more than* S$200* and get FREE SHIPPING

  • Water-Resistance Polyurethane Tube

Water-Resistance Polyurethane Tube TEN-6-10 TM

5.00 (1)
Item.#
08376715
Mfr.#
TEN-6-10 TM
Package Qty.
1Roll
Ship pack of
1
20.31 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material (Body)
Polyurethane
Fluid
Compressed air, water
Minimum Bending Radius (mm)
12
Inner Diameter x Outside Diameter (phi mm)
4.0x6
Weight (g)
190
Operating temperature Limits
-5 - 60 deg C (compressed air), 0 - 40 deg C (water)
TRUSCO Part Number
231-6706
Overall Length (m)
10
Maximum Working Pressure
Compressed air 0.8MPa, 0.3MPa water
Outside Diameter x Inside Diameter (phi mm)
6x4
Color
Transparency
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for repairing tire changer.
5
From Japan
On 2015-05-29 15:10:34
When the tire changer broke down and estimated the repair to the maker, it was expensive, so I tried to repair it myself, I tried it, and it was almost repairable with the product of Mr. Notarou. If there is a desire to deliver the product, there was a little, so I am happy if it can be shipped the day.
This review is about item#08376654.