Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyurethane Air Hose

Polyurethane Air Hose TOP-8.5-100

Item.#
08376891
Mfr.#
TOP-8.5-100
Package Qty.
1Roll
Ship pack of
1
489.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1351
Maximum Working Pressure (MPa)
1.5
Material (Body)
Polyurethane
TRUSCO Part Number
104-3188
Thickness (mm)
2
Operating Temperature Range (deg C)
(Nofreezing)-5 to 60degC
Permissible Bending Radius
Room temperature 60mm
Overall Length (m)
100
Color
Orange
Fluid
Compressedair
Inner Diameter x Outside Diameter (phi mm)
8.5x12.5
Weight (g)
7000