Buy more than* S$200* and get FREE SHIPPING

  • Polyurethane Air Hose

Polyurethane Air Hose TOP-6.5-100

Item.#
08376907
Mfr.#
TOP-6.5-100
Package Qty.
1Roll
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1351
Maximum Working Pressure (MPa)
1.5
Material (Body)
Polyurethane
Thickness (mm)
1.75
Operating Temperature Range (deg C)
(Nofreezing)-5 to 60degC
Color
Orange
Permissible Bending Radius
Room temperature 60mm
Overall Length (m)
100
Fluid
Compressedair
Inner Diameter x Outside Diameter (phi mm)
6.5x10.0
Weight (g)
5650
TRUSCO Part Number
104-3170