Buy more than* S$200* and get FREE SHIPPING

  • Urethane Bladed Tube With Coupler

Urethane Bladed Tube With Coupler TOP-6.5-30

4.12 (8)
Item.#
08376961
Mfr.#
TOP-6.5-30
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
Polyurethane
2014 TRUSCO Published Page
1-1350
Permissible Bending Radius
Room temperature 60mm
Thickness (mm)
1.75
Overall Length (m)
30
Weight (g)
1800
Color
Red
TRUSCO Part Number
104-3129
Maximum Working Pressure (MPa)
1.5
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Operating Temperature Range (deg C)
-5 to 60deg C(No freezing)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Sheet metal painting work
5
From Japan
On 2017-06-19 19:17:50
Convenient that the coupler is locked and does not come off during work
This review is about item#8376925.
Extension
1
From Japan
On 2017-02-08 16:04:56
I wanted something good I bought a high one but honestly I was disappointed with the quality of the hose. It is as cheap as a home center
This review is about item#8376925.
Extension and distribution of air piping of woodworking machines.
5
From Japan
On 2016-10-31 16:24:48
If it is this amount, it is strength / bending condition, no problem. I am also happy with a coupler.
This review is about item#8376934.
Sheet metal painted car maintenance
2
From Japan
On 2016-02-02 15:10:58
I used a lot! From a home center to a monotaro, a sputter hose, a soft urethane hose. TRUSCO vs. sputter hose, strongest and having the ten years that will not cause habits and twists are the strongest! Based on this, I purchased this "gray color" of this product property looking for various things. The color is gray? "White". Somehow it takes time to take the hose out of the bag It is a loser involved in doing anything, because the friction is large and the hoses entangle with the surface like the food wrap which takes time to cut the hose bundled cord and extend the hose .
This review is about item#08376934.
Mini compressor
5
From Japan
On 2015-06-14 19:24:27
I am glad that I wanted it and wanted it
This review is about item#08376995.
Automotive painting
5
From Japan
On 2015-05-03 23:54:07
There are no breaks and honey and it is really selfish.
This review is about item#08376934.
Impact wrench work
5
From Japan
On 2015-03-12 21:45:53
I wanted to fully demonstrate the performance of impact lentin and purchased it. I have not used it seriously, so I do not know the outcome. For the moment the flexibility of the hose is satisfied (I'd like to see how aging deterioration is due to aging). The hose's red color responds more than I thought Red (I regret it.) Privately I like wine red.
This review is about item#08377004.
For compressor to reel connection
5
From Japan
On 2013-12-07 10:16:14
I purchased two TRUSCO's hose reels of the company and used two of them from the compressor for them. It is exactly easy to handle with a feeling in the middle between hard vinyl and silicon (which is different from the harder one as in the home center) It has a surface. Durability seems to be good. Also, although I often use things within the TRUSCO brand, the impression that the metal fittings part is firm is also the same for this product. I am satisfied this time with a brand with no failures. I used 5 m because it is for connection.
This review is about item#08376995.