Buy more than* S$200* and get FREE SHIPPING

  • Urethane Bladed Tube With Coupler

Urethane Bladed Tube With Coupler TOP-6.5-5

4.00 (7)
Item.#
08376986
Mfr.#
TOP-6.5-5
Package Qty.
1PC
Ship pack of
1
34.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
5
Weight (g)
430
Color
Red
TRUSCO Part Number
104-3099
Specification
(Connection joint) TL200-65SN/65PN
Maximum Working Pressure (MPa)
1.5
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Operating Temperature Range (deg C)
(Nofreezing)-5 to 60degC
Material (Body)
Polyurethane
2014 TRUSCO Published Page
1-1350
Permissible Bending Radius
Room temperature 60mm
Fluid
Compressedair
Thickness (mm)
1.75
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Extension
1
From Japan
On 2017-02-08 16:04:56
I purchased what is high want good stuff I was disappointed in the quality of the hose to say honestly. It is a cheap guy par of home improvement
This review is about item#8376925.
Woodworking machinery of air piping extension and distribution.
5
From Japan
On 2016-10-31 16:24:48
If this amount of money, strength and curvature, is no problem. That's is also happy with the coupler.
This review is about item#8376934.
Sheet metal paint automobile maintenance
2
From Japan
On 2016-02-02 15:10:58
We used a variety! Monotarou from home improvement, versus sputter hose, soft urethane hose. Versus sputter hose of TRUSCO, that had strong and habit and twist even 10 years that does not occur strongest! The, variously looking Based purchase the "gray color" of this merchantability. The color is gray? "White". Why take time to put out the hose from the bag It takes time to extend the hose off the cord that is bundled hose In such surface of the food wrap, friction involving a large hose to each other, it was losing involving also to do.
This review is about item#08376934.
Mini compressor
5
From Japan
On 2015-06-14 19:24:27
I am glad that I wanted it and wanted it
This review is about item#08376995.
Automotive painting
5
From Japan
On 2015-05-03 23:54:07
There are no breaks and honey and it is really selfish.
This review is about item#08376934.
Impact wrench work
5
From Japan
On 2015-03-12 21:45:53
I wanted to fully demonstrate the performance of impact lentin and purchased it. I have not used it seriously, so I do not know the outcome. For the moment the flexibility of the hose is satisfied (I'd like to see how aging deterioration is due to aging). The hose's red color responds more than I thought Red (I regret it.) Privately I like wine red.
This review is about item#08377004.
For compressor to reel connection
5
From Japan
On 2013-12-07 10:16:14
I purchased two TRUSCO's hose reels of the company and used two of them from the compressor for them. It is exactly easy to handle with a feeling in the middle between hard vinyl and silicon (which is different from the harder one as in the home center) It has a surface. Durability seems to be good. Also, although I often use things within the TRUSCO brand, the impression that the metal fittings part is firm is also the same for this product. I am satisfied this time with a brand with no failures. I used 5 m because it is for connection.
This review is about item#08376995.