Buy more than* S$200* and get FREE SHIPPING

  • Urethane Air Hose

Urethane Air Hose SUB-6.5-30

Item.#
08377074
Mfr.#
SUB-6.5-30
Package Qty.
1Roll
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1352
Maximum Working Pressure (MPa)
1.4
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Accessories
One-touch lock type resin joint with
Weight (g)
1650
Permissible Bending Radius
40mm
Thickness (mm)
1.75
Operating Temperature Range (deg C)
-20 to 60
Overall Length (m)
30
TRUSCO Part Number
228-0124