Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Air Hose

Urethane Air Hose SUB-6.5-20

Item.#
08377101
Mfr.#
SUB-6.5-20
Package Qty.
1Roll
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1352
Maximum Working Pressure (MPa)
1.4
Inner Diameter x Outside Diameter (phi mm)
6.5x10
Accessories
One-touch lock type resin joint with
Weight (g)
1110
Permissible Bending Radius
40mm
Thickness (mm)
1.75
Operating Temperature Range (deg C)
-20 to 60
Overall Length (m)
20
TRUSCO Part Number
228-0116