Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Protection Spring

Protection Spring THS-19

Item.#
08377144
Mfr.#
THS-19
Package Qty.
1PC
Ship pack of
1
61.97 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Weight (g)
130
Compatible Hose Size
19x26mm
Spring Pitch (mm)
(Recommended when installed) 5
Application
Breaking prevention of the curved portion of the hose piping.
TRUSCO Part Number
272-3671
Spring Length (mm)
300 (still state)