Buy more than* S$200* and get FREE SHIPPING

  • Protection Spring

Protection Spring THS-25

Item.#
08377153
Mfr.#
THS-25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
TRUSCO Part Number
272-3689
Spring Length (mm)
300 (still state)
Spring Pitch (mm)
(Recommended at the time of installation) 6
Application
Breaking prevention of the curved portion of the hose piping.
Compatible Hose Size
25x33mm
Weight (g)
170