Buy more than* S$200* and get FREE SHIPPING

  • Protection Spring

Protection Spring THS-15

Item.#
08377162
Mfr.#
THS-15
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Stainless steel (SUS304)
Spring Length (mm)
250 (still state)
TRUSCO Part Number
272-3662
Spring Pitch (mm)
(Recommended at the time of installation) 5
Application
Breaking prevention of the curved portion of the hose piping.
Weight (g)
105
Compatible Hose Size
15x22mm