Buy more than* S$200* and get FREE SHIPPING

  • Sputtering Urethane Coil Hose
  • Sputtering Urethane Coil Hose
  • Sputtering Urethane Coil Hose

Sputtering Urethane Coil Hose TCH-808

Item.#
08377187
Mfr.#
TCH-808
Package Qty.
1PC
Ship pack of
1
62.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Sputter prevention extending pipe for air tools.
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions E (mm)
42
Dimensions D (mm)
100
Weight (g)
385
Use Range (m)
6
Dimensions A (mm)
1050
Compatible Tube Joint
Hose fitting
Fluid
Compressed air
Dimensions B (mm)
300
Maximum Working Pressure (MPa [kgf/cm2])
0.8
Finishing Material
Polyurethane
TRUSCO Part Number
231-5289
Dimensions C (mm)
650
Operating temperature Limits
-5-60deg C