Buy more than* S$200* and get FREE SHIPPING

  • Urethane Triple-Tube Hose

Urethane Triple-Tube Hose SPB-8.5-100

4.00 (1)
Item.#
08377205
Mfr.#
SPB-8.5-100
Package Qty.
1Roll
Ship pack of
1
659.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Working Pressure (MPa)
1.5
Color
Green
Thickness (mm)
2
Operating temperature Limits
(No freezing) -5 to 60 deg C
TRUSCO Part Number
152-6791
2014 TRUSCO Published Page
1-1351
Overall Length (m)
100
Finishing Material
Flame-retardant polyurethane resin
Inner Diameter x Outside Diameter (phi mm)
8.5x12.5
Weight (kg)
7.72
Permissible Bending Radius (normal temperature) Diameter (phi)/mm
60
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Primary air supply to NC machine tool
4
From Japan
On 2016-06-21 09:44:31
It is durable and it is popular with calm colors.
This review is about item#08377205.