Buy more than* S$200* and get FREE SHIPPING

  • Urethane Triple-Tube Hose

Urethane Triple-Tube Hose SPB-6.5-100

4.00 (1)
Item.#
08377214
Mfr.#
SPB-6.5-100
Package Qty.
1Roll
Ship pack of
1
479.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Working Pressure (MPa)
1.5
Color
Green
Weight (kg)
6.2
Fluid
Compressedair
Thickness (mm)
1.75
Operating temperature Limits
(Nofreezing)-5 to 60degC
2014 TRUSCO Published Page
1-1351
Overall Length (m)
100
Finishing Material
Flame-retardant polyurethane resin
TRUSCO Part Number
152-6782
Permissible Bending Radius (normal temperature) Diameter (phi)/mm
50
Inner Diameter x Outside Diameter (phi mm)
6.5x10.0
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Primary air supply to NC machine tool
4
From Japan
On 2016-06-21 09:44:31
It is durable and it is popular with calm colors.
This review is about item#08377205.