Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Triple-Tube Hose

Urethane Triple-Tube Hose SPB-6.5-10

5.00 (2)
Item.#
08377257
Mfr.#
SPB-6.5-10
Package Qty.
1Roll
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Pneumatics and instrumentation control equipment, etc.
Maximum Working Pressure (MPa)
1.5
Finishing Material
Flame-retardant polyurethane resin
Permissible Bending Radius (normal temperature) Diameter (phi)/mm
50
Inner Diameter x Outside Diameter (phi mm)
6.5x10.0
Weight (kg)
0.76
2014 TRUSCO Published Page
1-1352
Color
Green
Joint
CHS-6.5H-MP/C4P-6.5H
Thickness (mm)
1.75
Operating temperature Limits
(No freezing) -5 to 60 deg C
TRUSCO Part Number
152-6758
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal paint repair
5
From Japan
On 2017-02-04 17:22:05
Things that I bought 10 years ago could not be burned even with sputtering, but it gradually became shorter as it cut and punctured, but a few meters are still strong enough to use! It does not harden even over the years, it also has cold resistance. The strongest urethane horse! It is! I also bought additional because it was also in monotail. I hope that you are a bit cheaper.
This review is about item#8377257.
It is used for repairing automobiles when using air tools.
5
From Japan
On 2015-03-17 08:46:56
Since we also do welding work etc. by repairing the truck, I was looking for a spatter-resistant hose. As well as being strong in welding work, it is also flexible because it is highly flexible so it does not get hard even in cold weather. I am sorry if the price is a bit cheaper but I think I will continue to purchase it.
This review is about item#08377241.