Buy more than* S$200* and get FREE SHIPPING

  • Urethane Coil Hose

Urethane Coil Hose CH-300

Item.#
08377266
Mfr.#
CH-300
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1463
Edge Direction
L-type / L type
Hose Outer Diameter (mm)
8
Fluid
Compressed air
Maximum Use Dimensions (mm)
1400
Minimum Dimension (mm)
400
Weight (g)
120
Overall Length (mm)
400
TRUSCO Part Number
231-5378
2014 TRUSCO Published Page
1-1347
Coil Part (mm)
300
Coil Outer Diameter (phi mm)
28
Hose Inside-Diameter (phi mm)
5
Maximum Working Pressure (MPa)
0.8
Operating Temperature Range (deg C)
-5-60
Color
Blue
Material
Polyurethane