Buy more than* S$200* and get FREE SHIPPING

  • High-Power Re-Coil Hose
  • High-Power Re-Coil Hose
  • High-Power Re-Coil Hose

High-Power Re-Coil Hose HPC-5

Item.#
08377451
Mfr.#
HPC-5
Package Qty.
1PC
Ship pack of
1
53.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is not compatible with high pressure plug and socket.
Hose Outer Diameter (mm)
8
Dimensions B (mm)
300
Dimensions D (mm)
100
Operating Temperature Range (deg C)
0 to 60
Color
Purple
Dimensions C (mm)
420
Weight (g)
280
2014 TRUSCO Published Page
1-1348
Hose Inside-Diameter (phi mm)
5
Dimensions E (mm)
40
Maximum Working Pressure (MPa)
2
Material (Body)
Polyurethane
Use Range (m)
3.8
Dimensions A (mm)
820
TRUSCO Part Number
104-2777