Buy more than* S$200* and get FREE SHIPPING

  • High-Power Re-Coil Hose
  • High-Power Re-Coil Hose
  • High-Power Re-Coil Hose

High-Power Re-Coil Hose HPC-7

4.00 (1)
Item.#
08377467
Mfr.#
HPC-7
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It is not compatible with high pressure plug and socket.
Hose Outer Diameter (mm)
8
Dimensions B (mm)
300
Dimensions D (mm)
100
Operating Temperature Range (deg C)
0 to 60
Color
Purple
Dimensions A (mm)
1040
TRUSCO Part Number
104-7027
2014 TRUSCO Published Page
1-1348
Hose Inside-Diameter (phi mm)
5
Dimensions E (mm)
40
Maximum Working Pressure (MPa)
2
Material (Body)
Polyurethane
Dimensions C (mm)
640
Weight (g)
340
Use Range (m)
5.7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for air gun for cleaning equipment
4
From Japan
On 2017-08-07 16:33:36
Purchase because the coil hose you have used so far will be broken Hose seems to be strong, I think that it will last long because there is reinforcement of the connection part. Because the coil is a bit hard, it is stronger than other things to extend and use, we recommend a longer thing.
This review is about item#8377451.