Buy more than* S$200* and get FREE SHIPPING

  • Urethane Coil Hose 2.4m
  • Urethane Coil Hose 2.4m
  • Urethane Coil Hose 2.4m

Urethane Coil Hose 2.4m UCH-3

Item.#
08377503
Mfr.#
UCH-3
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Use Range (m)
2.4
Fluid
Compressed air
Dimensions C (mm)
180
Dimensions E (mm)
42
Dimensions A (mm)
780
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Polyurethane
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
500
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.8
Weight (g)
190
TRUSCO Part Number
104-2262