Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose

Urethane Re-Coil Air-Hose UCH-5

Item.#
08377512
Mfr.#
UCH-5
Package Qty.
1PC
Ship pack of
1
39.50 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1346
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
500
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.8
Weight (g)
280
TRUSCO Part Number
104-2271
Use Range (m)
4
Fluid
Compressedair
Dimensions C (mm)
400
Dimensions E (mm)
42
Dimensions A (mm)
1000
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Polyurethane