Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose

Urethane Re-Coil Air-Hose UCH-7

Item.#
08377521
Mfr.#
UCH-7
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1346
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions B (mm)
500
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.8
Weight (g)
370
Color
Orange
Use Range (m)
5.6
Fluid
Compressedair
Dimensions C (mm)
600
Dimensions E (mm)
42
Dimensions A (mm)
1200
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Polyurethane
TRUSCO Part Number
104-2289