Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose

Urethane Re-Coil Air-Hose TUNA-5

3.20 (5)
Item.#
08377546
Mfr.#
TUNA-5
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1346
Fluid
Compressedair
Dimensions B (mm)
500
Dimensions D (mm)
100
Operating Temperature Range (deg C)
-5 to 60
Color
Blue
Dimensions C (mm)
400
Weight (g)
280
Specification
(Connection fitting) R1/4 male thread, G1/4 female thread, G1/4 universal female thread
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions E (mm)
42
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
Use Range (m)
4
Dimensions A (mm)
1000
TRUSCO Part Number
279-5752
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Various work
3
From Japan
On 2017-05-18 21:19:56
Inner diameter 5 π is a bit thin. I saw everyone's review and bought 8 m, but it's actually 6 m. If the curl is too tight, and trying to extend it further, the repulsive power of the return is too strong, it is hard to hold, rather than working.
This review is about item#8377537.
Motorcycle maintenance
2
From Japan
On 2017-03-31 17:11:38
Due to its compact size, the resistance seems to be large, and the long hose will surely reduce the air volume of the air gun.
This review is about item#8377546.
Adjustment of tire air pressure such as tractor light truck farm equipment
2
From Japan
On 2016-09-30 20:42:44
I purchased comp racers for the first time, I could not understand the terms of the fittings, I thought that the joints were unified, I was in trouble. The tank capacity now is a little bigger and the application expands. The full tone of air pressure is very fast, but the sound is high
This review is about item#8377537.
Air tools for car maintenance
4
From Japan
On 2016-08-10 18:45:22
As the product image, the coil part is gathered compactly (diameter is also 5 to 6 cm) so it does not take up a place to get tangled. On the other hand, I think that it is practical range up to 70% of product length because there is resistance to stretch. ※ If you stretch your eyes a lot, you will be pulled so far.
This review is about item#8377546.
As an air hose
5
From Japan
On 2015-06-25 22:03:33
It is very good because it is not possible and it is inexpensive and low price.
This review is about item#08377546.