Buy more than* S$200* and get FREE SHIPPING

  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose
  • Urethane Re-Coil Air-Hose

Urethane Re-Coil Air-Hose TUNA-3

3.20 (5)
Item.#
08377564
Mfr.#
TUNA-3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1346
Fluid
Compressedair
Dimensions B (mm)
500
Dimensions D (mm)
100
Operating Temperature Range (deg C)
-5 to 60
Color
Blue
Use Range (m)
2
Dimensions A (mm)
780
Specification
(Connection fitting) R1/4 male thread, G1/4 female thread, G1/4 universal female thread
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions E (mm)
42
Maximum Working Pressure (MPa)
0.8
Material (Body)
Polyurethane
TRUSCO Part Number
279-5744
Dimensions C (mm)
180
Weight (g)
190