Buy more than* S$200* and get FREE SHIPPING

  • Spiral Air Hose
  • Spiral Air Hose
  • Spiral Air Hose

Spiral Air Hose SAH-1005

Item.#
08377582
Mfr.#
SAH-1005
Package Qty.
1PC
Ship pack of
1
58.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Nipple at the connection part is not included.
2014 TRUSCO Published Page
1-1347
Dimensions B (mm)
500
Maximum Working Pressure
0.8MPa
Color
Yellow
Weight (g)
360
Use Range (m)
4
Normal Working Pressure (MPa)
0.8(8kgf/cm2)
Dimensions E (mm)
52
Joint Size
G1 / 4 female thread, G1 / 4 female thread Universal
Purpose
Elastics part of air piping
Maximum Temperature Range (degree c)
-5 to +60deg C
Dimensions D (mm)
100
Material (Body)
Polyurethane resin
Inner Diameter x Outside Diameter (phi mm)
6.5x10
TRUSCO Part Number
231-5254
Use Hose Diameter (mm)
6.5 x outer diameter inner diameter 10
Dimensions C (mm)
400
Dimensions A (mm)
1000