Buy more than* S$200* and get FREE SHIPPING

  • Spiral Air Hose
  • Spiral Air Hose
  • Spiral Air Hose

Spiral Air Hose SAH-810

Item.#
08377616
Mfr.#
SAH-810
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Nipple at the connection part is not included.
2014 TRUSCO Published Page
1-1347
Dimensions B (mm)
500
Maximum Working Pressure
0.8MPa
Color
Yellow
Dimensions A (mm)
1400
Weight (g)
460
Use Range (m)
8
Normal Working Pressure (MPa)
0.8(8kgf/cm2)
Joint Size
R1 / 4 male thread
Purpose
Elastics part of air piping
Maximum Temperature Range (degree c)
-5 to +60deg C
Dimensions D (mm)
100
Material (Body)
Polyurethane resin
Dimensions E (mm)
42
Inner Diameter x Outside Diameter (phi mm)
5x8
TRUSCO Part Number
231-5238
Use Hose Diameter (mm)
5 x outer diameter inner diameter 8
Dimensions C (mm)
800