Buy more than* S$200* and get FREE SHIPPING

  • Spiral Air Hose
  • Spiral Air Hose
  • Spiral Air Hose

Spiral Air Hose SAH-803

Item.#
08377625
Mfr.#
SAH-803
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Nipple at the connection part is not included.
2014 TRUSCO Published Page
1-1347
Dimensions B (mm)
500
Maximum Working Pressure
0.8MPa
Color
Yellow
Normal Working Pressure (MPa)
0.8(8kgf/cm2)
Dimensions E (mm)
42
Inner Diameter x Outside Diameter (phi mm)
5x8
TRUSCO Part Number
231-5203
Use Range (m)
2
Purpose
Elastics part of air piping
Maximum Temperature Range (degree c)
-5 to +60deg C
Dimensions D (mm)
100
Material (Body)
Polyurethane resin
Use Hose Diameter (mm)
Inner diameter 5x outside diameter 8
Dimensions C (mm)
180
Dimensions A (mm)
780
Weight (g)
190
Fluid
Compressedair
Joint Size
R1/4malethread