Buy more than* S$200* and get FREE SHIPPING

  • Urethane Coil Hose, Resin Coupler
  • Urethane Coil Hose, Resin Coupler
  • Urethane Coil Hose, Resin Coupler

Urethane Coil Hose, Resin Coupler TUHJ-3

5.00 (1)
Item.#
08377634
Mfr.#
TUHJ-3
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions D (mm)
100
Joint Size
Quarter resin coupler
Material
Polyurethane (body)
resin (coupler)
2014 TRUSCO Published Page
1-1349
Maximum Temperature Range (degree c)
-5 to +60deg C
Dimensions A (mm)
780
Dimension E (phi mm)
42
Dimensions B (mm)
500
Maximum Working Pressure (MPa)
0.8
Color
Orange
TRUSCO Part Number
258-5171
Use Range (m)
2.4
Dimensions C (mm)
180
Weight (g)
230
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-03-12 13:13:50
It is good that the resin coupler is light and it will not scratch even when hitting it. There is no problem with coupler fitting
This review is about item#08377643.