Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Coil Hose, Resin Coupler
  • Urethane Coil Hose, Resin Coupler
  • Urethane Coil Hose, Resin Coupler

Urethane Coil Hose, Resin Coupler TUHJ-5

5.00 (1)
Item.#
08377643
Mfr.#
TUHJ-5
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions D (mm)
100
Color
Orange
TRUSCO Part Number
258-5189
2014 TRUSCO Published Page
1-1349
Maximum Temperature Range (degree c)
-5 to +60deg C
Dimensions A (mm)
1000
Joint Size
Quarterresincoupler
Dimension E (phi mm)
42
Dimensions B (mm)
500
Maximum Working Pressure (MPa)
0.8
Material
Polyurethane (body) resin (coupler)
Fluid
Compressedair
Use Range (m)
4
Dimensions C (mm)
400
Weight (g)
320
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-03-12 13:13:50
It is good that the resin coupler is light and it will not scratch even when hitting it. There is no problem with coupler fitting
This review is about item#08377643.