Buy more than* S$200* and get FREE SHIPPING

  • Urethane Coil Hose, Resin Coupler
  • Urethane Coil Hose, Resin Coupler
  • Urethane Coil Hose, Resin Coupler

Urethane Coil Hose, Resin Coupler TUHJ-7

5.00 (1)
Item.#
08377652
Mfr.#
TUHJ-7
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
8
Hose Inside-Diameter (phi mm)
5
Dimensions D (mm)
100
Joint Size
1/4 resin coupler
TRUSCO Part Number
258-5197
Use Range (m)
5.6
Dimensions C (mm)
600
Weight (g)
410
Dimension E (phi mm)
42
Dimensions B (mm)
500
Maximum Working Pressure (MPa)
0.8
Material
Polyurethane (body) resin (coupler)
Fluid
Compressed air
Maximum Temperature Range (degree c)
-5 - +60 deg C
Dimensions A (mm)
1200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2015-03-12 13:13:50
It is good that the resin coupler is light and it will not scratch even when hitting it. There is no problem with coupler fitting
This review is about item#08377643.