Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High-Pressure Hose Coupler

High-Pressure Hose Coupler THP-5-10

Item.#
08377801
Mfr.#
THP-5-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hose Outer Diameter (mm)
9
Maximum Working Pressure (MPa)
3.0
2014 TRUSCO Published Page
2-2278
Socket
One for high pressure touch lock 22HPS
Overall Length (m)
10
Weight (g)
950
Material
PVC-based elastomer
Caution
* General coupler can not be used., * General coupler can not be used.
Hose Inside-Diameter (phi mm)
5
2015 Trusco Published Pages
3 1480
Using Coupler Plug
High-pressure plug 22HPP
Fluid
Compressed air
Operating temperature Limits
0 over 60 degC
Color
Dark green
TRUSCO Part Number
275-4851
Purpose
For only high pressure air hose, For only high pressure air hose