Buy more than* S$200* and get FREE SHIPPING

  • Air Hose Reel

Air Hose Reel TAC-7-D

3.00 (1)
Item.#
08377896
Mfr.#
TAC-7-D
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1478
Using Coupler
(Coupler plug) nut type plug 1/4
Hose Length (m)
1 (primary side)
Dimensions (Height H x Width W x Depth D) (mm)
289x242x282
Operating temperature Limits
Over 10 over 60 degC
Material (Body)
Steel
2014 TRUSCO Published Page
1-1362
Fluid
Compressed air
Material (Hose)
PVC-based elastomer
Maximum Working Pressure (MPa)
1.5
Weight (g)
4300
TRUSCO Part Number
275-4819
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Work using air at home.
3
From Japan
On 2013-06-16 06:47:06
Is it better if a roller guide is attached when winding the hose?
This review is about item#08377896.