Buy more than* S$200* and get FREE SHIPPING

  • Air Impact Wrench

Air Impact Wrench TAIW-1460

Item.#
08377932
Mfr.#
TAIW-1460
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Car maintenance, repair, assembly work
Hose Mounting Nozzle
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
5800
Air Consumption (m3/min)
0.4
Maximum Torque (N m)
382
Material (Body)
Aluminum
Overall Length (mm)
182
Specification
On right rotation (to tighten) set 3 step control lever number. Hammer tyoe/ twin dock clutch (2 hammer)
2014 TRUSCO Published Page
2-1514
Ability Bolt Diameter (mm)
16
Air Pressure
0.6
Working Pressure (MPa)
0.6
Plug Angle (mm)
12.7
Weight (kg)
2.6
TRUSCO Part Number
287-9816