Buy more than* S$200* and get FREE SHIPPING

  • 1/2" Air Ratchet Wrench

1/2" Air Ratchet Wrench TAT-1164

4.50 (2)
Item.#
08377941
Mfr.#
TAT-1164
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Mounting Nozzle
Rc1/4
Rolling Speed of No-load (min-1[r.p.m])
160
Air Consumption (m3/min)
0.3
Maximum Torque (N m)
30
Weight (kg)
1.22
TRUSCO Part Number
288-0032
Ability Bolt Diameter (mm)
10
Air Pressure
0.62
Working Pressure (MPa)
0.62
Plug Angle (mm)
12.7
Overall Length (mm)
227
Specification
No socket locking mechanism
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to repair of the working machine
4
From Japan
On 2013-10-20 13:52:25
Immediately it uses after receipt Satisfied with the power
This review is about item#08377941.
Inspection, such as farm equipment, maintenance, etc.
5
From Japan
On 2013-05-24 13:47:58
Such as narrow place, it is good, such as strangle screw.
This review is about item#08377941.