Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun, Air Flow Control, Resin

Air Duster Gun, Air Flow Control, Resin TD-60-1R

Item.#
08377984
Mfr.#
TD-60-1R
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Maximum Working Pressure (MPa)
1
Application
General dust work
Weight (g)
181
TRUSCO Part Number
287-8640
Fluid
Compressedair
Air Connnection
1/4
Allowable Temperature (degreeC)
-10 to 50
Material
Poriasetan brass
Nozzle Length (mm)
100
Overall Length (mm)
185
2014 TRUSCO Published Page
2-1618