Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Air Duster

Plastic Air Duster TD-100

Item.#
08378002
Mfr.#
TD-100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General dust work.
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Allowable Temperature (degreeC)
-10 to 60
Weight (g)
159
Material
(Body)Toughnylon(parts)brass,iron,rubber(NBR),nickel-plated
2014 TRUSCO Published Page
2-1618
Air Connnection
G1/4
Nozzle Length (mm)
24
Maximum Working Pressure (MPa)
1
Overall Length (mm)
124
TRUSCO Part Number
287-1874