Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Air Duster

Plastic Air Duster TD-100-1

5.00 (2)
Item.#
08378011
Mfr.#
TD-100-1
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General dust work.
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
3
Maximum Working Pressure (MPa)
1
Weight (g)
172
TRUSCO Part Number
287-1882
2014 TRUSCO Published Page
2-1618
Air Connnection
G1/4
Allowable Temperature (degreeC)
-10 to 60
Nozzle Length (mm)
125
Overall Length (mm)
225
Material
(Body)Toughnylon(parts)brass,iron,rubber(NBR),nickel-plated
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dust removal of resinous parts
5
From Japan
On 2014-06-16 08:22:09
It is light, so I appreciate it for long time use. I was worried about strength, but there is no problem for now.
This review is about item#08378011.
Since the thing which I used up to now was broken
5
From Japan
On 2013-06-26 20:52:51
Because the thing of the vessel which I bought at Monetallow last time was broken. I used Bessel all the time (grip is good), it broke the most quickly so far. So I tried to test things from other companies this time. Although Bessel is better for the handful, there are no extreme differences and I use it without problems. It may be better for Kore to be able to do maintenance.
This review is about item#08378011.