Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun

Air Duster Gun TD-35

4.00 (1)
Item.#
08378081
Mfr.#
TD-35
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1608
Application
General dust work
Nozzle Diameter (phi mm)
15.0 (inner diameter)
Maximum Working Pressure (MPa)
1.0
TRUSCO Part Number
281-7152
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Nozzle Mounting Part
G1/8
Attachment Port
(Air) G1 / 4
Nozzle Length (mm)
75
Weight (g)
241
Specification
Increasing nozzle type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of agricultural machinery machinery
4
From Japan
On 2013-10-07 18:51:01
When you use it, the push button type button loosens and comes off. It may be necessary to reinforce with screw fastening agents.