Buy more than* S$200* and get FREE SHIPPING

  • Air Duster, Trigger Type

Air Duster, Trigger Type TD-70

5.00 (1)
Item.#
08378133
Mfr.#
TD-70
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
General dust work
Nozzle Length (mm)
24
Maximum Working Pressure (MPa)
1
TRUSCO Part Number
227-5937
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Nozzle Diameter (phi mm)
phi2.0
Connection Thread
G1/4
Weight (g)
215
Specification
Trigger type
Description
Adopt the (trigger) Large trigger fatigue, even if I use it for a long time.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust removal of goods
5
From Japan
On 2016-05-06 16:22:29
The old style was used for 20 years, so usability was improved.
This review is about item#08378133.