Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Duster, Trigger Type

Air Duster, Trigger Type TD-70-1

5.00 (1)
Item.#
08378142
Mfr.#
TD-70-1
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
General dust work
Nozzle Diameter (phi mm)
phi2.0
Connection Thread
G1/4
Weight (g)
220
TRUSCO Part Number
227-5945
Specification
Trigger type
Operating Temperature Range (deg C)
0 to 60deg C
Overall Length (mm)
188
Nozzle Length (mm)
100
Maximum Working Pressure (MPa)
1.0
2014 TRUSCO Published Page
2-1609
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust removal of goods
5
From Japan
On 2016-05-06 16:22:29
The old style was used for 20 years, so usability was improved.
This review is about item#08378133.