Buy more than* S$200* and get FREE SHIPPING

  • Air Duster, Trigger Type

Air Duster, Trigger Type TD-73

5.00 (1)
Item.#
08378151
Mfr.#
TD-73
Package Qty.
1PC
Ship pack of
1
38.84 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Application
General dust work
Maximum Working Pressure (MPa)
1.0
Attachment Port
(Air) G1 / 4
TRUSCO Part Number
231-4592
Nozzle Mounting Part
G1/8
Overall Length (mm)
135
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Nozzle Length (mm)
47
Weight (g)
260
2014 TRUSCO Published Page
2-1609
Specification
Increasing nozzle type
Operating Temperature Range (deg C)
0 to 60deg C
Nozzle Diameter (phi mm)
15.0 (inner diameter)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust removal of goods
5
From Japan
On 2016-05-06 16:22:29
So was using the old-fashioned 20 years, usability has been improved.
This review is about item#08378133.